Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Driver Tools
39006D
Cully-Minerallac Driver Tools
3/8X1-3/4 Hex Tek Drvr Bit 2Pk
This item cannot be canceled or returned
Description
3/8X1-3/4 Hex Tek Drvr Bit 2Pk
Specifications
Specifications
| Manufacturer Part Number |
39006D |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Driver Tools |
| Description |
3/8X1-3/4 Hex Tek Drvr Bit 2Pk |
| Length |
1-3/4 " |
| Bit Size |
3/8 " |
| Bit Type |
Magnetic Driver |
| Screw Size |
#14 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39006D
Cully-Minerallac Driver Tools