39018D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39018D

Cully-Minerallac Driver Tools

39018D

Cully-Minerallac Driver Tools
1/4 X 3 Magnetic Bit Holder
MFG Item Number
39018D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Driver Tools, Series
Item #
39018D
1/4 X 3 Magnetic Bit Holder

Series Information

Specifications

Specifications
Manufacturer Part Number 39018D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description 1/4 X 3 Magnetic Bit Holder
Length 3 "
Bit Size 1/4 "
Comments Magnetic Bit Holder
Net Weight 0 lbs
Gross Weight 0 lbs