3902

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3902

TEKTON Hand Tools, 3902 Series

3902

TEKTON Hand Tools, 3902 Series
2in. Mini Steel Spring Clamps
MFG Item Number
3902
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 3902 Series
Item #
3902
2in. Mini Steel Spring Clamps

3902 Series Information

Specifications

Specifications
Manufacturer Part Number 3902
Manufacturer TEKTON
Product Series 3902
Family Series TEKTON Hand Tools, 3902 Series
Description 2in. Mini Steel Spring Clamps
Locking No
Size 2 "
Number of Pieces 1
Type Spring Clamp
Net Weight 0.11 lbs
Gross Weight 0.11 lbs