39025
Cully-Minerallac Driver Tools, Hex Tek Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39025

Cully-Minerallac Driver Tools, Hex Tek Series

39025

Cully-Minerallac Driver Tools, Hex Tek Series
5/16 X 4 HEX TEK DRIVER
MFG Item Number
39025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Driver Tools, Hex Tek Series
Item #
39025
5/16 X 4 HEX TEK DRIVER

Hex Tek Series Information

Hex driver bit, used for securing hex head fasteners, that features an embedded magnet to improve fastener retention.

Specifications

Specifications
Manufacturer Part Number 39025
Manufacturer Cully-Minerallac
Product Series Hex Tek
Family Series Cully-Minerallac Driver Tools, Hex Tek Series
Description 5/16 X 4 HEX TEK DRIVER
Length 4 "
Bit Size 5/16 "
Bit Type Magnetic Driver
Driver Type Hex
Screw Size #10-12
Net Weight 0 lbs
Gross Weight 0 lbs