39025D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39025D

Cully-Minerallac Driver Tools

39025D

Cully-Minerallac Driver Tools
5/16 X 4 Hex Tek Driver
MFG Item Number
39025D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Driver Tools, Series
Item #
39025D
5/16 X 4 Hex Tek Driver

Series Information

Specifications

Specifications
Manufacturer Part Number 39025D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description 5/16 X 4 Hex Tek Driver
Length 4 "
Bit Size 5/16 "
Bit Type Magnetic Driver
Screw Size #10-12
Net Weight 0 lbs
Gross Weight 0 lbs