39026D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39026D

Cully-Minerallac Driver Tools

39026D

Cully-Minerallac Driver Tools
3/8 X 4 Hex Tek Driver
MFG Item Number
39026D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Driver Tools, Series
Item #
39026D
3/8 X 4 Hex Tek Driver

Series Information

Specifications

Specifications
Manufacturer Part Number 39026D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description 3/8 X 4 Hex Tek Driver
Length 4 "
Bit Size 3/8 "
Bit Type Magnetic Driver
Screw Size #14
Net Weight 0 lbs
Gross Weight 0 lbs