Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39042 Brady Signs & Signage, B401 SPANISH/NOTICE NO PARKING

MFG Item Number
39042

39042 Brady Signs & Signage, B401 SPANISH/NOTICE NO PARKING

MFG Item Number
39042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39042
B401 SPANISH/NOTICE NO PARKING

Series Information

Specifications

Specifications
Manufacturer Part Number 39042
Manufacturer Brady
Family Series Brady Signs & Signage
Description AVISO No Estacionamiento Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color White
Header Aviso
Legend No Estacionamiento
Material Polystyrene
Language Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs