3906

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3906

TEKTON Hand Tools, 3906 Series

3906

TEKTON Hand Tools, 3906 Series
4in. Steel Spring Clamp
MFG Item Number
3906
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 3906 Series
Item #
3906
4in. Steel Spring Clamp

3906 Series Information

Specifications

Specifications
Manufacturer Part Number 3906
Manufacturer TEKTON
Product Series 3906
Family Series TEKTON Hand Tools, 3906 Series
Description 4in. Steel Spring Clamp
Locking No
Size 4 "
Number of Pieces 1
Type Spring Clamp
Net Weight 0.155 lbs
Gross Weight 0.155 lbs