Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3909BU Blackburn, a T & B Brand Grounding, WTR PIPE GRD CLMP, 12IN PIPE, DIREC
3909BU Blackburn, a T & B Brand Grounding, WTR PIPE GRD CLMP, 12IN PIPE, DIREC
This item cannot be canceled or returned
Description
WTR PIPE GRD CLMP, 12IN PIPE, DIREC
Specifications
Specifications
| Manufacturer Part Number |
3909BU |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 12 , Bronze Saddle with Bronze U-Bolt |
| Number of Conductors |
1 |
| Conductor Size |
4 - 4/0 AWG |
| Material |
Bronze |
| Compression Style |
U-Bolt Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
3909BU
Blackburn, a T & B Brand Grounding