391-CT-12K
Edwards Signaling Switches, 391 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

391-CT-12K Edwards Signaling Switches, 391 Series, 391 Re .3Amp Mag T Cbl 18/2

MFG Item Number
391-CT-12K

391-CT-12K Edwards Signaling Switches, 391 Series, 391 Re .3Amp Mag T Cbl 18/2

MFG Item Number
391-CT-12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 391 Series
Item #
391-CT-12K
391 Re .3Amp Mag T Cbl 18/2

391 Series Information

  • Seamless Stainless Steel Defeat Resistant Sensor
  • Ideal for Heavy Wash‑Down Applications
  • UL, CSA Approved
  • IP67 Rated
  • Applications: USDA Approved Housing, Food Processing Machines, Rugged, Seamless SS Housing, Requiring Highly Defeat Resistant Switches, Wash‑Down and Corrosive Environments

Specifications

Specifications
Manufacturer Part Number 391-CT-12K
Manufacturer Edwards Signaling
Product Series 391
Family Series Edwards Signaling Switches, 391 Series
Description 391 Re .3Amp Mag T Cbl 18/2
Contacts 1NO
Switch On Distance 2.5 mm
Switch Off Distance 30 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs