Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39103D Cully-Minerallac Driver Tools, 3/8 Hanger Bolt Driver
39103D Cully-Minerallac Driver Tools, 3/8 Hanger Bolt Driver
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
39103D |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Driver Tools |
| Description |
3/8 Hanger Bolt Driver |
| Length |
2-9/16 " |
| Bit Size |
3/8-16 |
| Bit Type |
Hangerbolt Driver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39103D
Cully-Minerallac Driver Tools