Series Information
| Manufacturer Part Number | 39111 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | PELIGRO Sustancias Quimicas PELIGROsas Sign, 7 H x 10 W x 0.06 D, Polystyrene |
| Type | Warning Signs |
| Background Color | White |
| Header | Peligro |
| Legend | Quimicos Peligrosos |
| Material | Plastic |
| Language | Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |