Series Information
| Manufacturer Part Number | 39151 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | PELIGRO Espacio Cerrado, Entrada Solo Con Autorizacion Sign, 10 H x 14 W x 0.06 D, Polystyrene |
| Type | Warning Signs |
| Background Color | White |
| Header | Peligro |
| Legend | Casco De Proteccion Requerido Cerrado Entrada Solo Con Permiso |
| Material | Plastic |
| Language | Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |