Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39316 Cully-Minerallac Cases, DRILL POUCH (BLACK)

MFG Item Number
39316

39316 Cully-Minerallac Cases, DRILL POUCH (BLACK)

MFG Item Number
39316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Cases, Series
Item #
39316
DRILL POUCH (BLACK)

Series Information

Specifications

Specifications
Manufacturer Part Number 39316
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cases
Description DRILL POUCH (BLACK)
Material Nylon
Color Black
Comments 10H x 6W x 1-1/2D Inches
Net Weight 0 lbs
Gross Weight 0 lbs