Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39324 Cully-Minerallac Cases, COMFORT BELT W MB (BLACK) LARG
39324 Cully-Minerallac Cases, COMFORT BELT W MB (BLACK) LARG
This item cannot be canceled or returned
Description
COMFORT BELT W MB (BLACK) LARG
Specifications
Specifications
| Manufacturer Part Number |
39324 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Cases |
| Description |
COMFORT BELT W MB (BLACK) LARG |
| Material |
Nylon |
| Waist Size |
36-40 " |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39324
Cully-Minerallac Cases