3933/F35519
Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3933/F35519

Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series

3933/F35519

Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series
30A, CON, 2P3W, FD, 250V, SPCL
MFG Item Number
3933/F35519
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, FS/FD Series
Item #
3933/F35519
30A, CON, 2P3W, FD, 250V, SPCL

FS/FD Series Information

  • Optional Conduit Adapters, Strain Reliefs, and Cable Bushings
  • Circuit Interruption up to 30A 250VAC or 20A 600 VAC
  • Copper‑Free Cast Aluminum or Brass Housing
  • Watertight and Weathertight Versions
  • Six Voltage Polarizations Available
The FS/FD general‑purpose interconnection system is designed for lower‑amperage marine and rough service applications with rugged die‑cast aluminum housings and epoxy powder‑coated finishes. Interlocked receptacles add branch circuit‑protected outlet capability and base receptacles fit existing Russellstoll FS, FD and DSFD single and multi‑gang back boxes. Its versatility and watertight features make it ideal for washdown industrial and light marine applications.

Specifications

Specifications
Manufacturer Part Number 3933/F35519
Manufacturer Russellstoll, a T & B Brand
Product Series FS/FD
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, FS/FD Series
Description FD 30 Amp, 2 Pole 3 Wire Connector, 250VAC, Special
Connection Type Connector
Current Rating 30 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs