Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39342 Cully-Minerallac Cases, ULT ELECT COMFORT COMBO W/MB (
39342 Cully-Minerallac Cases, ULT ELECT COMFORT COMBO W/MB (
This item cannot be canceled or returned
Description
ULT ELECT COMFORT COMBO W/MB (
Specifications
Specifications
| Manufacturer Part Number |
39342 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Cases |
| Description |
ULT ELECT COMFORT COMBO W/MB ( |
| Waist Size |
32-36 " |
| Belt Width (in) |
4 " |
| Number of Tool Pockets |
19 |
| Tool Holders |
Hammer Holder, Electrician Tool Punch |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39342
Cully-Minerallac Cases