Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39352 Cully-Minerallac Cases, ELECT COMFORT COMBO W/QRB (ROY
39352 Cully-Minerallac Cases, ELECT COMFORT COMBO W/QRB (ROY
This item cannot be canceled or returned
Description
ELECT COMFORT COMBO W/QRB (ROY
Specifications
Specifications
| Manufacturer Part Number |
39352 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Cases |
| Description |
ELECT COMFORT COMBO W/QRB (ROY |
| Waist Size |
36-40 " |
| Belt Width (in) |
4 " |
| Number of Tool Pockets |
19 |
| Tool Holders |
Hammer Holder, Electrician Tool Punch |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39352
Cully-Minerallac Cases