Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39373

Cully-Minerallac Cases

39373

Cully-Minerallac Cases
ELECT COMFORT COMBO W/MB (BLAC
MFG Item Number
39373
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, Series
Item #
39373
ELECT COMFORT COMBO W/MB (BLAC

Series Information

Specifications

Specifications
Manufacturer Part Number 39373
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cases
Description ELECT COMFORT COMBO W/MB (BLAC
Waist Size 36-40 "
Belt Width (in) 4 "
Number of Tool Pockets 19
Tool Holders Hammer Holder, Electrician Tool Punch
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs