Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39411J
AF5 ALLIGATOR KIT #8SLOT/PHIL
This item cannot be canceled or returned
Description
AF5 ALLIGATOR KIT #8SLOT/PHIL
Specifications
Specifications
| Manufacturer Part Number |
39411J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
AF5 ALLIGATOR KIT #8SLOT/PHIL |
| Drill Size |
#8, #10 |
| Driver Type |
Phillips, Slotted |
| Comments |
Phillips/Slotted Alligator |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39411J
Cully-Minerallac Anchors