Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39420
AF8 ALLIGATOR KIT #12 HWH SMS
This item cannot be canceled or returned
Description
AF8 ALLIGATOR KIT #12 HWH SMS
Specifications
Specifications
| Manufacturer Part Number |
39420 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
AF8 ALLIGATOR KIT #12 HWH SMS |
| Drill Size |
#12, #14 |
| Driver Type |
Hex |
| Size |
#12, #14 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39420
Cully-Minerallac Anchors