Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39445 Brady Labels, TAG B837 NO HACER FUNCIONAR

MFG Item Number
39445

39445 Brady Labels, TAG B837 NO HACER FUNCIONAR

MFG Item Number
39445
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
39445
TAG B837 NO HACER FUNCIONAR

Series Information

Specifications

Specifications
Manufacturer Part Number 39445
Manufacturer Brady
Family Series Brady Labels
Description Lockout Tagout Tag PELIGRO Polyester Black, Red on White 25/PK
Material Type Polyester
Background Color Black, Red, White
Language Spanish
Legend No Hacer Funcionar
Net Weight 0 lbs
Gross Weight 0.0316 lbs