Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39505 Brady Signs & Signage, B120,20X14,RED,BLK/WHT HAZARDOUS WASTE

MFG Item Number
39505

39505 Brady Signs & Signage, B120,20X14,RED,BLK/WHT HAZARDOUS WASTE

MFG Item Number
39505
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39505
B120,20X14,RED,BLK/WHT HAZARDOUS WASTE

Series Information

Specifications

Specifications
Manufacturer Part Number 39505
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Hazardous Waste Storage Area Unauthorized Persons Keep Out Sign, 20 H x 14 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Danger, Peligro
Legend Hazardous Waste Storage Area/Area De Almacenamiento De Desperdicios
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs