Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3951 Blackburn, a T & B Brand Grounding, 1 1/4 CONDUIT HUB
3951 Blackburn, a T & B Brand Grounding, 1 1/4 CONDUIT HUB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3951 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Conduit Hub Ground Clamp for Wire Range 8 - 4/0, Conduit Size 1 1/4 |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4/0 AWG |
| Material |
Iron |
| Compression Style |
Ground Clamp |
| For Use With |
Conduit |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
3951
Blackburn, a T & B Brand Grounding