Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39512 Brady Signs & Signage, B120,14X20,NOTICE,AUTH PERSONNEL SIGN

MFG Item Number
39512

39512 Brady Signs & Signage, B120,14X20,NOTICE,AUTH PERSONNEL SIGN

MFG Item Number
39512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39512
B120,14X20,NOTICE,AUTH PERSONNEL SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 39512
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Authorized Personnel Only Sign, 20 H x 14 W x 0.1 D, Black/Blue on White
Type Security/Admittance Signs
Background Color White
Header Notice, Aviso
Legend Authorized Personnel Only/Solo Personal Autorizado
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs