Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
39532
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
39532 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-32 RHMS SLOT/PHIL KIT |
| Screw Type |
Machine |
| Bit Type |
Phillips, Slotted |
| Size |
10-32 x 1/2, 10-32 x 3/4, 10-32 x 1, 10-32 x 1-1/4, 10-32 x 1-1/2, 10-32 x 2 |
| Screw Head Type |
Round Head |
| Finish |
Zinc |
| Net Weight |
2.125 lbs |
| Gross Weight |
2.125 lbs |
39532
Cully-Minerallac Fasteners