39546

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39546

Cully-Minerallac Fasteners

39546

Cully-Minerallac Fasteners
6-32 Truss Head Combo Kit, Slotted/
MFG Item Number
39546
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fasteners, Series
Item #
39546
6-32 Truss Head Combo Kit, Slotted/

Series Information

Specifications

Specifications
Manufacturer Part Number 39546
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 6-32 Truss Head Combo Kit, Slotted/ Phillips Head, (100)1/2in., (90)3/4in., (65)1in.,(50)1-1/4in.,(40)1-1/2in.,(35)2in.
Screw Type Machine
Bit Type Phillips, Slotted
Size 1, 1/2, 1-1/2, 1-1/4, 2, 3/4
Screw Head Type Truss Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs