Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
39558
Cully-Minerallac Fasteners
#8 WAFER HEAD LATH SCREW KIT
This item cannot be canceled or returned
Description
#8 WAFER HEAD LATH SCREW KIT
Specifications
Specifications
| Manufacturer Part Number |
39558 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
#8 WAFER HEAD LATH SCREW KIT |
| Screw Type |
Metal Piercing Stud |
| Bit Type |
Phillips |
| Size |
1/2, 3/4, 9/16 |
| Bit Size |
#2 |
| Screw Head Type |
Wafer Head |
| Point Type |
Sharp Point |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39558
Cully-Minerallac Fasteners