Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
39566
Cully-Minerallac Fasteners
#10 ROUND WASHER HEAD SMS KIT
This item cannot be canceled or returned
Description
#10 ROUND WASHER HEAD SMS KIT
Specifications
Specifications
| Manufacturer Part Number |
39566 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
#10 ROUND WASHER HEAD SMS KIT |
| Screw Type |
Sheet Metal |
| Bit Type |
Square |
| Size |
1, 1/2, 1-1/2, 1-1/4, 2, 3/4 |
| Screw Head Type |
Round Washer Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39566
Cully-Minerallac Fasteners