Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39590 Brady Signs & Signage, B120 7X10 RD/BK/WT SPANISH/HIGH

MFG Item Number
39590

39590 Brady Signs & Signage, B120 7X10 RD/BK/WT SPANISH/HIGH

MFG Item Number
39590
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39590
B120 7X10 RD/BK/WT SPANISH/HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 39590
Manufacturer Brady
Family Series Brady Signs & Signage
Description PELIGRO Alto Voltaje Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Peligro
Legend Alto Voltaje
Material Fiberglass
Material Description Premium
Language Spanish
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs