Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39620 Brady Signs & Signage, SPANISH/CAUT EYE PROT REQUIRED
39620 Brady Signs & Signage, SPANISH/CAUT EYE PROT REQUIRED
This item cannot be canceled or returned
Description
SPANISH/CAUT EYE PROT REQUIRED
Specifications
Specifications
| Manufacturer Part Number |
39620 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
PRECAUCION Se Requiere Proteccion Para La Vista Sign, 0.1 D |
| Type |
Safety Signs |
| Header |
Caution |
| Legend |
Eye Protection Required |
| Material |
Fiberglass |
| Material Description |
Premium |
| Language |
English, Spanish |
| Net Weight |
0.293 lbs |
| Gross Weight |
0.293 lbs |
39620
Brady Signs & Signage