Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39696 Brady Signs & Signage, B120, 20X14, RED/WHT, EXIT/SALIDA

MFG Item Number
39696

39696 Brady Signs & Signage, B120, 20X14, RED/WHT, EXIT/SALIDA

MFG Item Number
39696
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39696
B120, 20X14, RED/WHT, EXIT/SALIDA

Series Information

Specifications

Specifications
Manufacturer Part Number 39696
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Exit Sign, 20 H x 14 W x 0.1 D, Fiberglass
Type Exit Signs
Background Color White
Legend Exit/Salida
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs