Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39718 Brady Signs & Signage, SPANISH SIGN

MFG Item Number
39718

39718 Brady Signs & Signage, SPANISH SIGN

MFG Item Number
39718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39718
SPANISH SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 39718
Manufacturer Brady
Family Series Brady Signs & Signage
Description AVISO Mantener Cerrada Esta Puerta Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Aviso
Legend Mantenga Esta Puerta Cerrada
Material Fiberglass
Material Description Premium
Language Spanish
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs