Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39718

Cully-Minerallac Anchors

39718

Cully-Minerallac Anchors
#8 SQ DR YELLOW ANCHOR JAR
MFG Item Number
39718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Anchors, Series
Item #
39718
#8 SQ DR YELLOW ANCHOR JAR

Series Information

Specifications

Specifications
Manufacturer Part Number 39718
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description #8 SQ DR YELLOW ANCHOR JAR
Drill Size 3/16 "
Package Type Kit
Driver Type Square
Screw Size #8
Screw Length 1 "
Anchor Size #4, #6, #8
Comments Kit includes Anchors, Screws, and Drill Bit
Net Weight 0 lbs
Gross Weight 0 lbs