Series Information
| Manufacturer Part Number | 39748 |
|---|---|
| Manufacturer | Cully-Minerallac |
| Family Series | Cully-Minerallac Anchors |
| Description | #8 HWH YELLOW ANCHOR JAR |
| Drill Size | 3/16 " |
| Package Type | Kit |
| Driver Type | Hex, Slotted |
| Screw Size | #8 |
| Screw Length | 1 " |
| Anchor Size | #4, #6, #8 |
| Comments | Kit includes Anchors, Screws, and Drill Bit |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |