Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39754
#12 HWH YELLOW ANCHOR JAR
This item cannot be canceled or returned
Description
#12 HWH YELLOW ANCHOR JAR
Specifications
Specifications
| Manufacturer Part Number |
39754 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
#12 HWH YELLOW ANCHOR JAR |
| Drill Size |
5/16 " |
| Package Type |
Kit |
| Driver Type |
Hex, Slotted |
| Screw Size |
#12 |
| Screw Length |
1-1/2 " |
| Anchor Size |
#12, #14, #16 |
| Comments |
Kit includes Anchors, Screws, and Drill Bit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39754
Cully-Minerallac Anchors