Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39756

Cully-Minerallac Anchors

39756

Cully-Minerallac Anchors
#4-6-8 COMBO YELLOW ANCHOR KIT
MFG Item Number
39756
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Anchors, Series
Item #
39756
#4-6-8 COMBO YELLOW ANCHOR KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 39756
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description #4-6-8 COMBO YELLOW ANCHOR KIT
Drill Size 3/16 "
Package Type Kit
Driver Type Phillips, Slotted
Screw Size #8
Screw Length 1 "
Anchor Size #4, #6, #8
Comments Kit includes Anchors, Screws, and Drill Bit
Net Weight 0.685 lbs
Gross Weight 0.68 lbs