Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39757
#8 HWH EXPANDER ANCHOR-JAR
This item cannot be canceled or returned
Description
#8 HWH EXPANDER ANCHOR-JAR
Specifications
Specifications
| Manufacturer Part Number |
39757 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
#8 HWH EXPANDER ANCHOR-JAR |
| Drill Size |
#8 |
| Driver Type |
Hex |
| Size |
#8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39757
Cully-Minerallac Anchors