Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39763

Cully-Minerallac Anchors

39763

Cully-Minerallac Anchors
#10 COMBO YELLOW ANCHOR JAR
MFG Item Number
39763
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Anchors, Series
Item #
39763
#10 COMBO YELLOW ANCHOR JAR

Series Information

Specifications

Specifications
Manufacturer Part Number 39763
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description #10 COMBO YELLOW ANCHOR JAR
Drill Size 1/4 "
Package Type Kit
Driver Type Phillips, Slotted
Screw Size #10
Screw Length 1 "
Anchor Size #10, #12, #8
Comments Kit includes Anchors, Screws, and Drill Bit
Net Weight 0 lbs
Gross Weight 0 lbs