Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39767
#8 SLOT/PHIL EXPANDER ANCHOR-J
This item cannot be canceled or returned
Description
#8 SLOT/PHIL EXPANDER ANCHOR-J
Specifications
Specifications
| Manufacturer Part Number |
39767 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
#8 SLOT/PHIL EXPANDER ANCHOR-J |
| Drill Size |
#8 |
| Driver Type |
Phillips, Slotted |
| Size |
#8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39767
Cully-Minerallac Anchors