Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39817 Brady Signs & Signage, B120,20X14,RED,BLK/WHT,NO SMOKING

MFG Item Number
39817

39817 Brady Signs & Signage, B120,20X14,RED,BLK/WHT,NO SMOKING

MFG Item Number
39817
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39817
B120,20X14,RED,BLK/WHT,NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 39817
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER No Smoking No Open Flames No Sparks Sign, 20 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger, Peligro
Legend No Smoking No Open Flames/No Fumar No Producir Llamas No Chispas De Fuego
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs