Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39821 Brady Signs & Signage, BILINGUAL SIGN

MFG Item Number
39821

39821 Brady Signs & Signage, BILINGUAL SIGN

MFG Item Number
39821
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
39821
BILINGUAL SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 39821
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual No Smoking Sign, 14 H x 20 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Legend No Smoking/No Fumar
Material Fiberglass
Material Description Premium
Language English, Spanish
Height 14 "
Width 20 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs