Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
399.1990.161 Bernstein Miscellaneous, Hinged Safety Switch, Metal Body,
MFG Item Number
3991990161
399.1990.161 Bernstein Miscellaneous, Hinged Safety Switch, Metal Body,
MFG Item Number
3991990161
This item cannot be canceled or returned
Description
Hinged Safety Switch, Metal Body,
Specifications
Specifications
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Miscellaneous |
| Manufacturer Part Number |
3991990161 |
| Description |
Hinged Safety Switch, Metal Body, SHS3-WECHSELKIT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
399.1990.161
Bernstein Miscellaneous