Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39908
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
39908 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
#8 HWH SMS ANCHOR KIT |
| Drill Size |
#8, #10 |
| Driver Type |
Hex |
| Size |
#8, #10 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39908
Cully-Minerallac Anchors