Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39916J
E-Z Anchor Kit, Slot-Phillips, 50/Pk
This item cannot be canceled or returned
Description
E-Z Anchor Kit, Slot-Phillips, 50/Pk
Specifications
Specifications
| Manufacturer Part Number |
39916J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
E-Z Anchor Kit, Slot-Phillips, 50/Pk |
| Driver Type |
Phillips, Slotted |
| Screw Size |
#8 |
| Screw Length |
1-1/4 " |
| Net Weight |
0.0115 lbs |
| Gross Weight |
0.0115 lbs |
39916J
Cully-Minerallac Anchors