39920J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39920J

Cully-Minerallac Anchors

39920J

Cully-Minerallac Anchors
PLASTIC E-Z ANCOR COMBO KIT
MFG Item Number
39920J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Anchors, Series
Item #
39920J
PLASTIC E-Z ANCOR COMBO KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 39920J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description PLASTIC E-Z ANCOR COMBO KIT
Driver Type Phillips, Sqaure
Screw Size #8
Screw Length 1 "
Net Weight 0 lbs
Gross Weight 0 lbs