39922J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39922J

Cully-Minerallac Anchors

39922J

Cully-Minerallac Anchors
E-Z ANCOR LITE KIT
MFG Item Number
39922J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Anchors, Series
Item #
39922J
E-Z ANCOR LITE KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 39922J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description E-Z ANCOR LITE KIT
Driver Type Phillips, Sqaure
Screw Size #6
Screw Length 1 "
Net Weight 0.005 lbs
Gross Weight 0.38 lbs