Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39926

Cully-Minerallac Anchors

39926

Cully-Minerallac Anchors
E-Z TOGGLE KIT PHILLIPS
MFG Item Number
39926
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Anchors, Series
Item #
39926
E-Z TOGGLE KIT PHILLIPS

Series Information

Specifications

Specifications
Manufacturer Part Number 39926
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description E-Z TOGGLE KIT PHILLIPS
Mounting Truss
Length 2 "
Driver Type Phillips
Net Weight 0 lbs
Gross Weight 0 lbs