Grounding Series Information
| Manufacturer Part Number | 3996 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Grounding |
| Family Series | Thomas & Betts Bushings, Grounding Series |
| Description | 4 Inch Threaded Insulated Grounding Bushing, Iron, Electro Zinc Plated, Wire Range 6 to 4/0, Thermoplastic Insulator for Use with Rigid/IMC Conduit |
| Grounding | Yes |
| Temperature Rating | 150 °C |
| Insulation Material | Thrmplas |
| Mounting | Set Screw |
| Composition | Iron |
| Trade Size | 4 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |