Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3999U041 Socomec Circuit Breakers, 1 AC O+F TYPE S
3999U041 Socomec Circuit Breakers, 1 AC O+F TYPE S
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Socomec Circuit Breakers |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
3999U041 |
| Description |
1 AC O+F TYPE S |
| Net Weight |
0.2822 lbs |
| Gross Weight |
0.284 lbs |
3999U041
Socomec Circuit Breakers